Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 1'' 150# THREADED UNION A351

SFP.3161UN - UNSPSC 40174907
5267116001961 1
316 1'' 150# THREADED UNION A351 316 1'' 150# THREADED UNION A351
316 1'' 150# THREADED UNION A351

Delivery

No stock for delivery. -

316 1'' 150# THREADED UNION A351 — SFP.3161UN
  • 316 .125'' 150# THREADED UNION A351 — SFP.316.125UN
  • 316 .25'' 150# THREADED UNION A351 — SFP.316.25UN
  • 316 .375'' 150# THREADED UNION A351 — SFP.316.375UN
  • 316 .5'' 150# THREADED UNION A351 — SFP.316.5UN
  • 316 .75'' 150# THREADED UNION A351 — SFP.316.75UN
  • 316 1.25'' 150# THREADED UNION A351 — SFP.3161.25UN
  • 316 1.5'' 150# THREADED UNION A351 — SFP.3161.5UN
  • 316 1'' 150# THREADED UNION A351 — SFP.3161UN
  • 316 2.5'' 150# THREADED UNION A351 — SFP.3162.5UN
  • 316 2'' 150# THREADED UNION A351 — SFP.3162UN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 in
Width Across Flats 54 mm || Wrench size 54 mm || 54 mm
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Union
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 1 in
Surface PL || Plain || Plain
EAN 4068362234828

Customers Also Viewed

Is Often Bought With

You Might Also Like